missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ Constant Climate Chamber, 1360 L, Stainless Steel

Product Code. 15607578 Shop All Memmert Products
Click to view available options
Capacity (Metric):
1360 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15607578

Brand: Memmert™ HPP1400

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Temperature Range: 15°C to 60°C; Relative Humidity (RH): 10 to 80%; Light: No Lighting

  • 2 Pt100 sensors Class A in 4-wire-circuit, mutually monitoring and taking over the performance at the same temperature value
  • Humidity supply with distilled water from external tank by self-priming pump
  • TwinDISPLAY. Adaptive multifunctional digital PID-microprocessor controller with 2 high-definition TFT-colour displays.
  • Digital backwards counter with target time setting, adjustable from 1 minute to 99 days
  • Function SetpointWAIT prevents the process time from starting until the set temperature is reached
  • Energy-saving Peltier heating-/cooling system integrated in the rear (heat pump principle)
  • Stainless steel doors with glass sectors, fully heated inner glass panes integrated in the full-sight glass door with 2-point locking (compression door lock)
  • Water tank including connection hose shipped standard
  • Includes Works calibration certificate

Specifications

Certifications/Compliance In compliance with ICH guidelines
Capacity (Metric) 1360 L
Chamber Material Stainless Steel
Lighting No Lighting
Material Textured Stainless Steel, Rear Zinc-plated Steel
Relative Humidity 10 to 80%
Temperature Range (Metric) 15°C to 60°C
Type Climate Chamber
Door Style Stainless steel with glass sectors
Humidity Accuracy 0.5%
Humidity Range 10 to 80%
Humidity Source Hot steam generator
Includes Water tank including connection hose, Works calibration certificate
Temperature Accuracy 0.1°C
Temperature Sensor 2 Pt100 sensors, Class A
Dimensions (D x W x H) Interior 750 x 1435 x 1968 mm
Width (Metric) 1435 mm
Width (Metric) Interior 1250 mm
Height (Metric) 1968 mm
Height (Metric) Interior 1450 mm
Depth (Metric) 1055 mm
Depth (Metric) Interior 750 mm
Electrical Requirements 115/230 V, 50/60 Hz, 3100 w
Voltage 115/230 V
Wattage 3100 w
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.