missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Container

Product Code. 12450380 Shop All Macherey-Nagel Products
Change view
Click to view available options
Height (Metric):
45 mm
50 mm
Positions:
49
81
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Positions Unit Size
12450380 45 mm 81 Each
12460380 50 mm 49 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12450380 Supplier Macherey-Nagel™ Supplier No. 702514
  • ONLINE EXCLUSIVE PRICE
    16.15 €
    15.33 € / Pack of 1
    Save 0.82 €
    5% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Closure Included Yes
Color Blue
Positions 81
For Use With (Equipment) For use with screw neck vials N 8, N 9, N 10 and crimp neck as well as snap ring vials N 11
Quantity 1 Each
Length (Metric) 130 mm
Includes Transparent Lid
Product Type Container
Height (Metric) 45 mm
Width (Metric) 130 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.