missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Container Cover

Product Code. 17968451
Change view
Click to view available options
For Use With (Equipment):
100 L Container
170 L and 220 L Container
300, 310, 500, 610 L Containers
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) unitSize
17968451 170 L and 220 L Container Each
17938911 100 L Container Each
17948651 300, 310, 500, 610 L Containers Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17968451 Supplier Gilac™ Supplier No. G123002
  • ONLINE EXCLUSIVE PRICE
    153.30 €
    107.16 € / Pack of 1
    Save 46.14 €
    30% Off
Estimated Shipment: 10-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Container Cover is coated with the Cleanbake™ technology, a proven-effective textile solution that reduces moisture and prevents the build up of mildew, dirt and dough residues.

  • Cover coated with the Cleanbake© technology, a proven-effective textile solution that reduces moisture and prevents the build up of mildew, dirt and dough residues.
  • Ideally suited to large volume containers, this cover is designed to protect their contents, helping you keep control of a sanitary, clean and healthy working environment.
  • The machine-washable cover withstands temperatures up to 90°C with conventional detergent (should not be washed with bleaches, oxygen bleaches, fabric softeners or bleach-containing detergents).
  • Cover in a white, polyester/cotton textile blend (50%/50%) with green stitching tolerant to temperatures between -25°C - 170°C.

Specifications

Autoclavable Not Autoclavable
Color White
Disposable Reusable
For Use With (Application) Covering 170 L and 200 L container
For Use With (Equipment) 170 L and 220 L Container
Includes Cover
Material Polyester
Sterility Non-sterile
Dimensions (L x W) 1250 x 1050 mm
Length (English) 49.2 in.
Width (English) 41.3 in.
Product Type Custom Cover
Length (Metric) 1250 mm
Width (Metric) 1050 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.