missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Containers, Euro size, blue, 125mm x 150mm x 200mm
Description
Multi-purpose plastic bin range made from robust polypropylene. Euro sized to stack on standard Euro pallets 1200mm x 800mm and 1200mm x 1000mm. Heavy load capacity when stacked due to corner design. Slide down transparent vision panel allows bins to used either as full height containers with 100% cube utilisation or as semi-open fronted bins. All models include large plain label card. Can be used on louvred panels (except 18. 50ltr container). Flat bottom on all models assists use on conveyors. Suitable for use to -20°C.
- Type B
- Blue
- Dimensions (H x W x D): 125mm x 150mm x 200mm
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction