missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Containers with Sloping Base

Product Code. 17902112 Shop All Sampling Systems Products
Change view
Click to view available options
Capacity (Metric):
50 L
100 L
200 L
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
17902112 50 L Each
17952132 100 L Each
17922112 200 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17902112 Supplier Sampling Systems™ Supplier No. A61650
Estimated Shipment: 04-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

This range of containers with sloping bases ensures that material can be completely drained from within and includes a ferrule at the base for easy emptying. These containers have a mirror polish finish for easy cleaning.

  • Made from 316L stainless steel
  • Includes lid, clamp and silicone seal
  • Other seals available
  • Handles enable easy transportation

Specifications

Product Type Drum
Capacity (English) 13.2 gal.
Capacity (Metric) 50 L
Color Silver
For Use With (Application) Liquid Storage
Material Stainless Steel (316L)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.