missing translation for 'onlineSavingsMsg'
Learn More

Contec™ Amplitude™ Zeta™ Cleanroom Wipes
GREENER_CHOICE

Product Code. 17225176 Shop All Contec Products
Change view
Click to view available options
Dimensions (L x W):
11 x 12 in. (27.9 x 30.5 cm)
8 x 9 in. (20.3 x 23 cm)
Unit Size:
Pack of 1500
Pack of 1800
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
17225176 8 x 9 in. (20.3 x 23 cm) Pack of 1800
17867283 11 x 12 in. (27.9 x 30.5 cm) Pack of 1500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17225176 Supplier Contec™ Supplier No. AMZE0001
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Prepare for acid spills. The Contec™ Amplitude™ Zeta™ Specialty Cleanroom Wipes are excellent for use with acid spills or for use as a tray liner. Wipes are lot-numbered for traceability.

  • Cellulose/polypropylene nonwoven wipes
  • Thermally-laminated, quilted wipes feature polypropylene outer layers and a highly sorptive cellulose center
  • Quilted pattern allows for segregation by appearance
  • Excellent for acid spills 
  • Ideal for tray liners
  • Lot-numbered for traceability
  • Inner core of cellulose thermally sealed between two layers of meltblown polypropylene is sorptive
  • Strong resistance to acids
  • Three-ply quilted pattern allows for segregation by appearance

Order Info

Basis weight, 103g/m2.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Specialty Cleanroom Wipe
Length (English) 8 in.
Length (Metric) 20.3 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polypropylene
Certifications/Compliance ISO Class 6-8
Dimensions (L x W) 8 x 9 in. (20.3 x 23 cm)
For Use With (Application) Cleanroom
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.