missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Prepare for acid spills. The Contec™ Amplitude™ Zeta™ Specialty Cleanroom Wipes are excellent for use with acid spills or for use as a tray liner. Wipes are lot-numbered for traceability.
- Cellulose/polypropylene nonwoven wipes
- Thermally-laminated, quilted wipes feature polypropylene outer layers and a highly sorptive cellulose center
- Quilted pattern allows for segregation by appearance
- Excellent for acid spills
- Ideal for tray liners
- Lot-numbered for traceability
- Inner core of cellulose thermally sealed between two layers of meltblown polypropylene is sorptive
- Strong resistance to acids
- Three-ply quilted pattern allows for segregation by appearance
Order Info
Basis weight, 103g/m2.
Specifications
Specifications
| Product Type | Specialty Cleanroom Wipe |
| Length (English) | 11 in. |
| Length (Metric) | 27.9 cm |
| Width (English) | 12 in. |
| Width (Metric) | 30.5 cm |
| Material | Polypropylene |
| Certifications/Compliance | ISO Class 6-8 |
| Dimensions (L x W) | 11 x 12 in. (27.9 x 30.5 cm) |
| For Use With (Application) | Cleanroom |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
