Learn More
Description
Minimize unwanted particles and fibers when cleaning in ISO Class 1 to 4 applications. The Anticon™ Gold Heavyweight Series Wipes use a patented technology and high sorptive capacity for superior spill control. Feature high tensile strength to eliminate tearing and snagging in tough cleaning applications.
- Manufactured from 100% continuous filament polyester and specially processed for superior cleanliness and sorbency
- Feature a double-knit no-run interlock construction
- Low sub-micron particles and fiber counts
- Sealed edges to reduce particle and fiber generation
- High sorptive capacity and fast adsorption rate for superior spill control
- High tensile strength to eliminate tearing and snagging in tough cleaning applications
- Cleanroom laundered
Compliance
Tested in accordance with IEST Recommended Practices for the Evaluation of Wiping Materials for Critical Environments.
Specifications
Specifications
| Product Type | Cleanroom Wipe |
| Length (English) | 9 in. |
| Length (Metric) | 23 cm |
| Width (English) | 9 in. |
| Width (Metric) | 23 cm |
| Material | Polyester |
| Basis Weight | 140 g/m2 |
| Certifications/Compliance | ISO Class 1 to 4 |
| Color | White |
| Dimensions (L x W) | 9 x 9 in. |
| Show More |
Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.
