missing translation for 'onlineSavingsMsg'
Learn More

Contec™ Anticon™ Gold Sorb Cleanroom Wipes
BIOPHARMA

Product Code. 30259549 Shop All Contec Products
Change view
Click to view available options
Dimensions (L x W):
23 x 23 cm (9 x 9 in.)
30 x 30 cm (12 x 12 in.)
Sterility:
Non-sterile
Sterile
Packaging Quantity:
150/Bag, 8 Bags/Cs. (Bulk)
2 Bags x 75 Wipes (Stacked)
25/Bag, 40 Bags/Cs.
50/Bag (Flat Pack)
75/Bag, 8 Bags/Cs. (Double Bagged)
Grade:
A/B
C/D
Unit Size:
Pack of 1000
Pack of 1200
Pack of 400
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Sterility Packaging Quantity Grade Unit Size
30259549 30 x 30 cm (12 x 12 in.) Sterile 25/Bag, 40 Bags/Cs. A/B Pack of 1000
15789174 23 x 23 cm (9 x 9 in.) Non-sterile 150/Bag, 8 Bags/Cs. (Bulk) C/D Pack of 1200
16645504 30 x 30 cm (12 x 12 in.) Non-sterile 50/Bag (Flat Pack) C/D Pack of 400
15779174 23 x 23 cm (9 x 9 in.) Non-sterile 2 Bags x 75 Wipes (Stacked) C/D Pack of 1200
16486820 23 x 23 cm (9 x 9 in.) Sterile 75/Bag, 8 Bags/Cs. (Double Bagged) A/B Pack of 1200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 30259549 Supplier Contec™ Supplier No. 492238960
  • ONLINE EXCLUSIVE PRICE
    1090.00 €
    923.38 € / Pack of 1000
    Save 166.62 €
    15% Off
Estimated Shipment: 19-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Combine the performance of microfiber yarn with that of a polyester yarn for superior wiping and sorptive characteristics. Anticon™ Gold Sorb Cleanroom Wipes feature proprietary sealed edges that allow the use of the entire wipe surface without the worry of harming delicate surfaces.

  • Combine the performance of microfiber and polyester for superior wiping and sorptive characteristics
  • No abrasive borders, which makes wipes particularly suitable for cleaning sensitive components such as optics
  • Sealed edges reduce particle and fiber generation
  • Unique microfiber provides superior residue and particle removal even when dry
  • High sorptive capacity and fast adsorption rate for superior spill control
  • Cleanroom laundered
  • Tested in accordance with the IEST Recommend Practices for the Evaluation of Wiping Materials for Critical Environments
  • 12 x 12 in. wipes available sterile
TRUSTED_SUSTAINABILITY

Specifications

Product Type Wipe
Length (English) 12 in.
Length (Metric) 31 cm
Width (English) 12 in.
Width (Metric) 31 cm
Material Polyester
Absorbancy Intrinsic: 3.37 mL/g, Extrinsic: 500 mL/m²
Autoclavable Not Autoclavable
Basis Weight 148 gsm
Certifications/Compliance ISO Class 3 to 5
Color White
Construction Interlock knit
Disposable Single-use
Edges Sealed
Dimensions (L x W) 30 x 30 cm (12 x 12 in.)
For Use With (Application) Ultra cleanliness and high sorbency
Packaging Quantity 25/Bag, 40 Bags/Cs.
Ply 1-ply
Sterility Sterile
Grade A/B
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.