missing translation for 'onlineSavingsMsg'
Learn More

Contec™ CONSTIX™ Sealed Polyester Swabs
BIOPHARMA

Product Code. 12967415 Shop All Contec Products
Change view
Click to view available options
Length (Metric):
152.4 mm
Handle Material:
Polypropylene
Tip Material:
Knit Polyester Foam
Polynit Polyester Cleanroom Fabric
Width (Metric) Tip:
6.4 mm
10.2 mm
Unit Size:
Pack of 50
Pack of 500
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Handle Material Tip Material Width (Metric) Tip Unit Size
12967415 152.4 mm Polypropylene Polynit Polyester Cleanroom Fabric 6.4 mm Pack of 500
15431363 152.4 mm Polypropylene Knit Polyester Foam 10.2 mm Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12967415 Supplier Contec™ Supplier No. SP1
  • ONLINE EXCLUSIVE PRICE
    144.00 €
    122.16 € / Pack of 500
    Save 21.84 €
    15% Off
View all promotions
Estimated Shipment: 24-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured from Polynit polyester cleanroom fabric or nonwoven polyester fabric for exceptionally low residue and particulate levels. CONSTIX™ Sealed Polyester Swabs are ideal for use with harsh solvents such as acetone, trichloroethane and nitric and sulfuric acids.

  • Ideal for applications with critical contamination sensitivity
  • Polynit polyester cleanroom fabric head sealed to a Delrin acetal handle
  • Resistant to harsh solvents
  • Durable knitted polyester head material
TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Handle 0.12 in.
Length (English) 6 in.
For Use With (Application) Ideal for applications with critical contamination sensitivity, use with harsh solvents such as acetone, trichloroethane, and nitric and sulfuric acids
Product Type Swab
Diameter (Metric) Handle 3 mm
Length (Metric) 152.4 mm
Length (English) Handle 5.2 in.
Length (Metric) Handle 132.1 mm
Material Knit polyester
Length (English) Tip 0.8 in.
Length (Metric) Tip 20.3 mm
Width (Metric) Tip 6.4 mm
Width (English) Tip 0.25 in.
Sterility Non-sterile
Adhesive Type Ultrasonically Sealed
Handle Material Polypropylene
Tip Style Round
Tip Material Polynit Polyester Cleanroom Fabric
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.