missing translation for 'onlineSavingsMsg'
Learn More

Contec™ EasyCurve™ Mop Head Frame
BIOPHARMAGREENER_CHOICE

Product Code. 15302174 Shop All Contec Products
Change view
Click to view available options
Dimensions:
36 x 11 cm (14 x 4.25 in.)
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions Unit Size
15302174 36 x 11 cm (14 x 4.25 in.) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15302174 Supplier Contec™ Supplier No. 2724
  • ONLINE EXCLUSIVE PRICE
    110.00 €
    93.07 € / Pack of 1
    Save 16.93 €
    15% Off
Estimated Shipment: 08-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Mop head frame specifically designed for use with the Contec™ family of mopping systems. The EasyCurve Mop was designed specifically for critical and controlled environments, now available with a ribbed microfiber face giving users smooth and easy mopping for better particle pick up and contamination removal.

  • Offer maximum flexibility for cleaning in critical environments.
  • Interchangeable frames for Contec Mopping Systems
  • Autoclavable
  • Capped end and quick-connect feature for easy attachment
TRUSTED_SUSTAINABILITY

Specifications

Dimensions 36 x 11 cm (14 x 4.25 in.)
Product Type Mop Head Frame
Color Code White
Length (English) 14 in.
Sterility Non-sterile
Length (Metric) 36 cm
Autoclavable Autoclavable
Width (Metric) 11 cm
Width (English) 4.25 in.
For Use With (Equipment) EasyReach Cleaning Pads
Description EasyCurve QuickConnect Mop Head Frame
For Use With (Application) Designed for Use in Pharmaceutical and Medical Device Manufacturing Facilities, or Other Similar Critical or Controlled Environments.
Color-coded No
Material Stainless Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.