missing translation for 'onlineSavingsMsg'
Learn More

Contec™ EasySat™ Bucketless Floor Mop Heads
BIOPHARMA

Product Code. 16665514 Shop All Contec Products
Change view
Click to view available options
Product Type:
Mop Head
Textured Mop Head
Unit Size:
Pack of 32
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Unit Size
16665514 Mop Head Pack of 32
15781778 Textured Mop Head Pack of 32
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16665514 Supplier Contec™ Supplier No. BLVKMOP
  • ONLINE EXCLUSIVE PRICE
    406.00 €
    344.49 € / Pack of 32
    Save 61.51 €
    15% Off
View all promotions
 Restricted Item
Estimated Shipment: 22-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Eliminate the need for a bucket or wringer in cleanroom mopping. The EasySat™ Bucketless Floor Mop features laser-cut sealed-edge VertiKlean™ mop head material and is fully autoclavable. A push button flow control releases cleaning solution on demand.

  • Completely eliminates the need for bucket or wringer
  • Designed specifically for cleanroom use
  • Features lasercut sealed-edge VertiKlean™ mop head material, which is a lightweight polyester fabric laminated to clean ester foam for excellent abrasion resistance
  • System includes a 1.5 L (52 oz.) translucent solution tank that can clean up to 5,000 square feet
  • Tank weighs only 3.2 kg (7 lb.) when full
  • Push button flow control releases cleaning solution on demand
  • Angled mop heads clean hard-to-reach areas and can be attached and removed within seconds
  • System and mop heads are fully autoclavable up to 121°C (250°F) for 30 minutes
  • Mop heads come in regular and textured styles and are also available gamma irradiated
  • Heads easily attaches to frame using traditional hook and loop fasteners
TRUSTED_SUSTAINABILITY

Specifications

Product Type Mop Head
Color Code White
Head Type Flat
Length (English) 21.5 in.
Sterility Non-sterile
Length (Metric) 55 cm
Autoclavable Autoclavable
Height (Metric) 12 cm
Height (English) 4.75 in.
Width (Metric) 46 cm
Width (English) 18.25 in.
Disposable Single-use
For Use With (Application) Ideal for use with disinfectants, designed specifically for cleanroom floors
Color-coded No
Material Polyester
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.