missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Textured 100% polyester no-run knit wipes with heatsealed edges
- Laser-cutting seals fibers at wipe's edge and allows for 100% utilization of wipe
- Laundered and packaged in a ISO Class 4 cleanroom
- Extremely low in particles, fibers and non-volatile residues (NVRS)
- Good sorbency with solvents
- Abrasion and chemical resistant
Specifications
Specifications
| Product Type | Polynit Heatseal Wipes |
| Length (English) | 9 in. |
| Length (Metric) | 23 cm |
| Width (English) | 9 in. |
| Width (Metric) | 23 cm |
| Material | Polyester |
| Basis Weight | 140 g/m2 |
| Certifications/Compliance | ISO Class 4 |
| Dimensions (L x W) | 9 x 9 in. (22.86 x 22.86 cm) |
| For Use With (Application) | Ideal for general purpose cleaning |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
