missing translation for 'onlineSavingsMsg'
Learn More

Contec™ Polynit™ Wipes
BIOPHARMAGREENER_CHOICE

Product Code. 13497889 Shop All Contec Products
Change view
Click to view available options
Dimensions (L x W):
23 x 23 cm (9 x 9 in.)
30 x 30 cm (12 x 12 in.)
Packaging Quantity:
150 Wipes/Bag (Flat Stacked)
75/Pk., 10 Pk./Cs (Flat Stacked)
Sterility:
Non-sterile
Unit Size:
Each
Pack of 1200
Pack of 150
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Packaging Quantity Sterility Unit Size
13497889 23 x 23 cm (9 x 9 in.) 150 Wipes/Bag (Flat Stacked) Non-sterile Pack of 150
16631284 23 x 23 cm (9 x 9 in.) 150 Wipes/Bag (Flat Stacked) Non-sterile Pack of 1200
17186861 30 x 30 cm (12 x 12 in.) 75/Pk., 10 Pk./Cs (Flat Stacked) Non-sterile Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 13497889 Supplier Contec™ Supplier No. PN99
  • ONLINE EXCLUSIVE PRICE
    65.35 €
    55.55 € / Pack of 150
    Save 9.80 €
    14% Off
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Clean surfaces of products and process tools. The Polynit™ Wipes are a durable option for ISO Class 5 environments.

  • For general-purpose cleaning in ISO Class 5 (FED-STD-209E Class 100/M3.5) environments
  • Ideal for wiping exterior surfaces of products and cleaning interior surfaces of process tools or other equipment

Order Info

Laundered and packaged in an ISO Class 4 cleanroom. Available sterile per AAMI ISO Method I Guidelines with a SAL of 10-6, packaged in peelable outer bags with linear tear inner bags.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Wipe
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polyester
Autoclavable Not Autoclavable
Certifications/Compliance ISO Class 5
Color White
Disposable Single-use
Dimensions (L x W) 23 x 23 cm (9 x 9 in.)
For Use With (Application) Cleanroom
Packaging Quantity 150 Wipes/Bag (Flat Stacked)
Ply 2-ply
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.