missing translation for 'onlineSavingsMsg'
Learn More

Contec™ QuickTask™ Flat Mops
BIOPHARMA

Product Code. 17744999 Shop All Contec Products
Change view
Click to view available options
Material:
Knitted Polyester
Knitted Polyester Microfiber
Microfiber Polyester
Polyester, Cellulose
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 10
Pack of 4
Pack of 40
Pack of 48
Pack of 50
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Sterility Unit Size
17744999 Knitted Polyester Microfiber Non-sterile Pack of 50
15117925 Polyester, Cellulose Non-sterile Pack of 48
11962425 Knitted Polyester Non-sterile Pack of 4
17734999 Knitted Polyester Non-sterile Pack of 48
11942435 Microfiber Polyester Non-sterile Pack of 40
11902435 Knitted Polyester Microfiber Non-sterile Pack of 10
15107925 Polyester, Cellulose Sterile Pack of 40
15636996 Knitted Polyester Sterile Pack of 40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 17744999 Supplier Contec™ Supplier No. TASK0400
  • ONLINE EXCLUSIVE PRICE
    861.00 €
    728.53 € / Pack of 50
    Save 132.47 €
    15% Off
Estimated Shipment: 23-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Choose a mop system with a variety of options. The Contec™ QuickTask™ Flat Mops are ideally suited for cleaning and applying disinfectant to ceilings, walls and floors including perforated cleanroom floors and grates. All QuickTask™ hardware is fully autoclavable.

  • The QuickTask system consists of a variety of knitted polyester, polyester/cellulose, microfiber/foam, and microfiber flat mop heads that are easily installed onto a hinged mop head frame and handle assembly
  • Each mop head is compatible with a wide range of chemicals and disinfectants including quats and hypochlorite solutions
  • Quickly and easily slips into QuickTask mop head covers
  • All QuickTask hardware is fully autoclavable
  • Durable, lightweight folding frames in stainless steel for use with all QuickConnect handles or blue polypropylene handle for use with 60 in. stainless steel QuickConnect handle and 69 in. extendable fiberglass handle
Polyester Knit Mop Covers (TASK0200 and TASK0250):
  • Lightweight, single-use mop covers made of sorbent multi-layer knitted polyester
  • Optimized for use on smooth surfaces; apply solutions evenly while removing contaminants
  • Supplied cleanroom laundered for more critical environments
  • Available sterile and nonsterile
Looped Microfiber Mop Covers (TASK0300):
  • Highest sorbency of QuickTask mop covers
  • Small loop microfiber construction provides exceptional performance in removing liquids, soil, residues and other contaminants from most surfaces
  • Exceptional sorbency and mop-to-dry performance on wet surfaces
  • Ideal for polymeric flooring
Knitted looped polyester mop heads (TASK0400):
  • Cleanest and most durable QuickTask mop cover
  • Medium length loops conform to almost any shape
  • Ideal for cleaning cove bases, ceiling and wall joints easier than with standard flat mops
  • Supplied cleanroom laundered for critical environments
Microfiber face and foam core mop heads (TASK0600 and TASK0650):
  • Unique microfiber face with foam core construction ensures excellent floor contact, sorbency and superior surface cleaning
  • Ribbed microfiber allows for exceptional cleaning, solution application and mop-to-dry performance
TRUSTED_SUSTAINABILITY

Specifications

Dimensions 41 x 13 cm (16 x 5 in.)
Product Type Mop Head
Color White
Length (English) 16 in.
Sterility Non-sterile
Length (Metric) 41 cm
Autoclavable Autoclavable
Width (Metric) 13 cm
Width (English) 5 in.
Disposable Single-use
Thread Style Medium Loop
Includes Pockets
For Use With (Equipment) QuickTask™ Mopping System
For Use With (Application) Ideally suited for cleaning and applying disinfectant to ceilings, walls and floors including perforated cleanroom floors and grates
Material Knitted Polyester Microfiber
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.