missing translation for 'onlineSavingsMsg'
Learn More

Contec™ SterileSorb™ Wipes

Product Code. p-3138817 Shop All Contec Products
Change view
Click to view available options
Dimensions (L x W):
30 x 30 cm (12 x 12 in.)
Unit Size:
Pack of 1050
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
16501900 30 x 30 cm (12 x 12 in.) Pack of 1050
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16501900 Supplier Contec™ Supplier No. C21212IR
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Wipes up spills, leaves surfaces dry and maintains strength in cleanroom environments. SterileSorb™ Wipes are perfect for ISO Class 6 applications. Wipes are double packaged to ensure product integrity and uncompromised entry into the sterile suite.

Wipes up spills, leaves surfaces dry and maintains strength in cleanroom environments. Contec™ SterileSorb™ Wipes are perfect for ISO Class 6 applications. Wipes are double packaged to ensure product integrity and uncompromised entry into the sterile suite.

  • Nonwoven, hydroentangled polyester/cellulose blend make these wipes absorbent, durable, and low in extractables
  • Wipes are designed for nonabrasive applications such as wiping and absorbing spills in the cleanroom, and wipedown of products prior to their introduction to the cleanroom
  • Label provides lot numbers and expiration dates for lot traceability
  • Peelable outer bag, linear tear inner bag

Order Info

Basis weight, 67.8 g/m2. Gamma irradiated and validated sterile to a Sterility Assurance Level of 10-6 in accordance with AAMI guidelines. Certificate of Sterility available.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Cleanroom Wipe
Length (English) 12 in.
Length (Metric) 30.5 cm
Width (English) 12 in.
Width (Metric) 30.5 cm
Material Polyester Cellulose
Absorbancy Ultra
Autoclavable Not Autoclavable
Basis Weight 67.8 gsm
Certifications/Compliance AAMI
Disposable Single-use
Dimensions (L x W) 30 x 30 cm (12 x 12 in.)
For Use With (Application) Cleanroom
Ply 1-ply
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.