missing translation for 'onlineSavingsMsg'
Learn More

Contec™ VertiKlean™ Wall Washing Systems Sterile Mop Heads
BIOPHARMA

Product Code. 16615524 Shop All Contec Products
Change view
Click to view available options
Size:
Medium
Large
For Use With (Equipment):
12 in. Medium Frame
14 in. Large Frame
Unit Size:
Each
Pack of 32
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size For Use With (Equipment) Unit Size
16615524 Large 14 in. Large Frame Pack of 32
15964970 Medium 12 in. Medium Frame Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16615524 Supplier Contec™ Supplier No. LVKMOPIR
  • ONLINE EXCLUSIVE PRICE
    635.00 €
    536.25 € / Pack of 32
    Save 98.75 €
    15% Off
View all promotions
 Restricted Item
Estimated Shipment: 10-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use with VertiKlean™ Wall Washing System which is designed for cleaning vertical surfaces. VertiKlean™ Wall Washing Systems Sterile Mop Heads and Covers are comprised of laminated polyester fabric and high sorbency polyester foam for excellent cleaning capacity and abrasion resistance. A textured option for applications that require improved particle removal is available.

  • Lightweight, polyester, disposable
  • Ideal for applying disinfectants and wet cleaning vertical surfaces, ceilings, and walls in controlled environments; reaching awkward corners and ceilings with a complete range of motion
  • Absorbent foam carries solvents and disinfectants to the surface; polyester fabric offers excellent abrasion resistance and helps distribute the liquid uniformly on the surface being cleaned
  • Heads are laser cut to seal edges, further limiting potential contamination in the mopping process
  • Textured surface option is ideal for applications requiring additional scrubbing performance
  • Contain no cellulose; compatible with a wide range of chemicals, detergents, disinfectants, and cleaners

Order Info

Aluminum handle with mop frame available separately (Cat. No. 19-038-555).

TRUSTED_SUSTAINABILITY

Specifications

Product Type Mop Head
Color Code White
Sterility Sterile
Autoclavable Autoclavable
Size Large
Disposable Reusable
For Use With (Equipment) 14 in. Large Frame
For Use With (Application) For applying disinfectants and wet cleaning ceilings and walls in controlled environments
Color-coded No
Material Knitted Polyester, Polyester Foam
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.