missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Continuous Dissolvable Paper Tape for J2000 Printer

Product Code. 17130471 Shop All Brady Products
Change view
Click to view available options
Width (Metric):
28.58 mm
57.15 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) Unit Size
17130471 57.15 mm Each
17120471 28.58 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17130471 Supplier Brady™ Supplier No. 151240
  • ONLINE EXCLUSIVE PRICE
    200.00 €
    190.58 € / Pack of 1
    Save 9.42 €
    4% Off
Estimated Shipment: 05-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Self-adhesive and extremely easy to apply.

  • Exposing the label to warm water will completely dissolve it within 30 seconds, without damage to the surface it was applied to, and without leaving any residue
  • Reduces the labour required to remove labels
  • Reduces maintenance to filters and drains
  • Enables easy re-identification of reusable items in a range of industries

Specifications

Certifications/Compliance Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Acrylic, Removable
Coating None
Color White
Finish Matte
Format Roll
Material Paper
Printable Sides Front
Print Technology Ink Jet
Product Type Tape
Sterility Non-sterile
For Use With (Application) Asset tracking, General identification, Laboratory labelling
For Use With (Equipment) BradyJet J2000 Color Label Printer
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
No. per Pack 1 Tape/Bag
Quantity 1 Roll
Temperature Range (English) -40°F to +172°F
Temperature Range (Metric) -40°C to +78°C
Thickness (English) 0.0030 in.
Thickness (Metric) 0.094 mm
Dimensions (L x W) 30.48 m x 57.15 mm
Length (English) 100 ft.
Length (Metric) 30.48 m
Width (English) 2.25 in.
Width (Metric) 57.15 mm
Weight (Metric) 301 g
Alternate Part Number J20C-2250-403
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.