missing translation for 'onlineSavingsMsg'
Learn More

KD Scientific Continuous Flow Kit

Product Code. 11925596
Change view
Click to view available options
Number of Channels:
2
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Number of Channels Unit Size
11925596 2 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11925596 Supplier KD Scientific Supplier No. 780279
  • ONLINE EXCLUSIVE PRICE
    258.00 €
    223.33 € / Pack of 1
    Save 34.67 €
    13% Off
View all promotions
Estimated Shipment: 03-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use with Legato 270 & Legato KDS 270

Specifications

Voltage None
Weight (English) 1 lb.
Weight (Metric) 0.45 kg
Number of Channels 2
Product Type Continuous Flow Kit for Legato 270 and Legacy KDS 270
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.