missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Continuous Magnetic Tape for J2000 Printer

Product Code. 17130451 Shop All Brady Products
Change view
Click to view available options
Dimensions (L x W):
7.62 m x 63.50 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
17130451 7.62 m x 63.50 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17130451 Supplier Brady™ Supplier No. 151114
  • ONLINE EXCLUSIVE PRICE
    166.00 €
    158.45 € / Pack of 1
    Save 7.55 €
    4% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

B-2509 magnetic labels are available for the BradyJet J2000 Colour Label Printer.

  • The material can be printed in full colour at your premises when you need them and they adhere to metallic surfaces including most industrial shelves and drawers
  • Ideal to increase picking efficiency in warehouses

Specifications

Certifications/Compliance Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Non-adhesive
Coating None
Color White
Finish Matte
Format Roll
Material Magnetic Polyester
Printable Sides Front
Print Technology Ink Jet
Product Type Label Tape
Sterility Non-sterile
For Use With (Application) General identification, Lean and 5S labelling, Safety identification
For Use With (Equipment) BradyJet J2000 Color Label Printer
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
No. per Pack 1 Label/Bag
Quantity 1 Roll
Temperature Range (English) 0°F to 140°F
Temperature Range (Metric) -40°C to +60°C
Thickness (English) 0.018 in.
Thickness (Metric) 0.457 mm
Dimensions (L x W) 7.62 m x 63.50 mm
Length (English) 25 ft.
Length (Metric) 7.62 m
Width (English) 2.5 in.
Width (Metric) 63.50 mm
Weight (Metric) 903 g
Alternate Part Number J20C-2500-2509
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.