missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Continuous Paper Tape for J2000 Printer

Product Code. 17180461
Change view
Click to view available options
Width (Metric):
50.80 mm
76.20 mm
101.60 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) unitSize
17180461 50.80 mm Each
17190461 76.20 mm Each
17100471 101.60 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17180461 Supplier Brady™ Supplier No. 151133
Add to basket
Add to basket
This item is not returnable. View return policy

The B-2550 paper label material is available for full colour printing on demand at your premises with the BradyJet J2000 Colour Label Printer.

  • For use with BradyJet J2000 Colour Label Printer
  • The label is an economical solution for general purpose labelling with a limited lifespan
  • Can be used to identify packaging

Specifications

Certifications/Compliance Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Acrylic, Permanent
Coating None
Color White
Finish Matte
Format Roll
Material Paper
Printable Sides Front
Print Technology Ink Jet
Product Type Tape
Sterility Non-sterile
For Use With (Application) Component and equipment labelling, Facility identification, General identification
For Use With (Equipment) BradyJet J2000 Color Label Printer
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
No. per Pack 1 Label/Bag
Quantity 1 Roll
Temperature Range (English) -40°F to +140°F
Temperature Range (Metric) -40°C to +60°C
Thickness (English) 0.0069 in.
Thickness (Metric) 0.175 mm
Dimensions (L x W) 30.48 m x 50.8 mm
Length (English) 100 ft.
Length (Metric) 30.48 m
Width (English) 2 in.
Width (Metric) 50.80 mm
Weight (Metric) 259 g
Alternate Part Number J20C-2000-2550
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.