missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Cook Chill Crate

Product Code. 17988451
Click to view available options
Capacity (Metric):
27 L
37 L
Color:
Blue
Green
Red
White
Yellow
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17988451

Brand: Gilac™ G1801091

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Cook Chill Crate is ideal for commercial kitchen use and the cold chain process, and is stacking and nesting when half turned.

  • 600 x 400 perforated crate.
  • Ideal for commercial kitchen use and the cold chain process.
  • Provides ventilation.
  • Stacking and nesting when half turned.
  • Large perforations meaning that temperatures can be brought down quickly and is easy to clean.

Specifications

Capacity (English) 7.1 gal.
Capacity (Metric) 27 L
Closure Type None
Color Red
Material HDPE
Shape Rectangular
Product Type Crate
Dimensions (L x W x H) 600 x 400 x 146 mm
Length (Metric) 600 mm
Length (English) 23.6 in.
Width (Metric) 400 mm
Width (English) 15.7 in.
Height (Metric) 146 mm
Height (English) 5.7 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.