missing translation for 'onlineSavingsMsg'
Learn More

Kartell Cooling Block

Product Code. 30408778
Change view
Click to view available options
Dimensions (L x W x H):
17.5 x 9 x 3 cm
Unit Size:
1 unit
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Unit Size
30408778 17.5 x 9 x 3 cm 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30408778 Supplier Kartell Supplier No. 0370700
  • ONLINE EXCLUSIVE PRICE
    5.35 €
    4.70 € / 1 units
    Save 0.65 €
    12% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Plastic container containing liquid which after freezing is used to keep frigo boxes at a low temperature. Ideal for transporting tubes and laboratory samples, as it maintains a constant temperature.

  • High Density Polyethylene
  • Polietilene (HDPE)
  • Chemical-physicalData (liquid)
  • Odour: practically odourless
  • Main components
  • carboxymethylcellulose sodium salt 1-5%.
  • Sodium chloride <1%
  • Sodium benzoate <1%
  • Preservatives, colouring agents and other minor components < 0.1%.
  • Validity of the product : 10 years

Specifications

Product Type Cold Pack
Color Clear
Material HDPE
Dimensions (L x W x H) 17.5 x 9 x 3 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.