missing translation for 'onlineSavingsMsg'
Learn More

Herenz Heinz™ Coplin Staining Dish

Product Code. 10756785
Change view
Click to view available options
Slide Count:
10
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Slide Count Unit Size
10756785 10 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10756785 Supplier Herenz Heinz™ Supplier No. 1056005
  • ONLINE EXCLUSIVE PRICE
    28.30 €
    20.50 € / Pack of 1
    Save 7.80 €
    27% Off
 Restricted Item
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Specifications

Closure Included Yes
Type Coplin Staining Dish
Slide Count 10
Dimensions (L x W) 45 x 45 mm
Dimensions (L x W x H) 45 x 45 x 105 mm
Length (Metric) 45 mm
Width (Metric) 45 mm
Height (Metric) 105 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.