missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Coplin Staining Jar, Holds ten slides back-to-back

Product Code. 12697696 Shop All Epredia Products
Change view
Click to view available options
Slide Count:
10
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Slide Count Unit Size
12697696 10 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12697696 Supplier Epredia™ Supplier No. 107
  • ONLINE EXCLUSIVE PRICE
    64.25 €
    58.78 € / Pack of 1
    Save 5.47 €
    8% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Hold 10 slides back-to-back with the Epredia™ Coplin Staining Jar.

Features:
  • 1.6in. (40mm) diameter circular, tapered top
  • Heavy, clear glass jar with internal grooves
  • Holds ten slides (76 x 26 mm) back-to-back

Includes:
Plastic screw-on cap.

TRUSTED_SUSTAINABILITY

Specifications

Closure Included Closure Included
Bottom Shape Flat
Material Glass
Type Coplin Staining Jar
Slide Count 10
Diameter (English) 16 in.
Diameter (Metric) 40 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.