missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Copper Standard For ICP, 10,000μg/mL in 5% HNO3, Assurance Grade SPEX CertiPrep™
Click to view available options
Quantity:
125 mL
500 mL
Packaging:
Triple-leached LDPE bottle
Description
Includes
NIST Traceable Certificate of Analysis accredited to ISO/IEC 17025 and ISO/IEC Guide 34, Safety Data Sheet
Inorganic Standard manufactured for AA, ICP, ICP/MS, IC, XRF, and other analytical instrumentation
Analyte | Concentration |
---|---|
Cu | 10,000μg/mL |
Certifications
Accredited by A2LA for ISO/IEC 17025 and ISO/IEC Guide 34 and certified by UL-DQS to ISO 9001
Compliance
GHS/OSHA Complaint
Specifications
Grade | Assurance |
Packaging | Triple-leached LDPE bottle |
Certificate of Analysis | Assurance Certificate of Analysis reports up to 30 elements at ppb levels. |
Solvent or Matrix | 5% HNO3 |
Quantity | 500 mL |
For Use With (Equipment) | AA, ICP, ICP/MS, IC, XRF, and Other Analytical Instrumentation |
Concentration or Composition Notes | Up to 68 elements are scanned with found values for ICP and ICP-MS standards. The found value of the trace metallic impurities is reported on the Certificate of Analysis. |
Chemical Name or Material | Copper Standard |
Safety and Handling
Signal Word
- Danger
- Serious eye damage/eye irritation Category 1
- Skin corrosion/irritation Category 1 B
- Serious eye damage/eye irritation Category 1
- Skin corrosion/irritation Category 1 B
- H314-Causes severe skin burns and eye damage.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- P321-Specific treatment (see on this label).
- P405-Store locked up.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : Nitric acid, Copper
Product intended for laboratory use only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'