missing translation for 'onlineSavingsMsg'
Learn More

BOLA Cordless Pumps for Acids and Caustic Solutions

Product Code. 10470152
Change view
Click to view available options
Overall Length (Metric):
400 mm
600 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Overall Length (Metric) Unit Size
10470152 400 mm Each
10186950 600 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10470152 Supplier BOLA Supplier No. G 87001
  • ONLINE EXCLUSIVE PRICE
    561.36 €
    414.53 € / Pack of 1
    Save 146.83 €
    26% Off
Estimated Shipment: 08-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Cordless Pumps for Acids and Caustic Solutions PP/PTFE/HASTELLOY, without batteries

  • Made of polypropylene, PTFE, Hastelloy™, driven by two commercial 1,5 V batteries (we recommend the use of rechargeable batteries).
  • Powerful – pumping capacity of up to 6 litres per minute free flowing
  • Compact construction
  • Battery operated and therefore usable anywhere
  • Easy handling
  • Very light weight (only 500 g including batteries)
  • Low-risk pumping
  • Also suitable for narrow mouth vessels with ground joint 29/32 or thread GL 45, carboys or barrels

Specifications

Applications For pumping low viscous liquids
Opening Size (Metric) 25 mm
Overall Length (Metric) 400 mm
Material Polypropylene
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.