missing translation for 'onlineSavingsMsg'
Learn More

JULABO CORIO CD-200F Refrigerated/Heating Circulator with Natural Refrigerants

Product Code. 17987801
Change view
Click to view available options
Capacity (Metric):
3 to 4 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
17987801 3 to 4 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17987801 Supplier JULABO Supplier No. 9012701.N1
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
 Restricted Item
Estimated Shipment: 29-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Refrigerated/heating circulators of the CORIO CD series distinguish themselves with a great price-to-performance ratio. Durable and dependable, they are suitable for a wide range of standard and routine work in both laboratories and industrial environments.

  • Models for internal and external applications
  • Bright, white, easy to read display
  • Very quiet
  • USB connection
  • Integrated pump connection M16×1
  • Easy switching between internal and external circulation
  • Bath lid and drain tap included
  • Removable ventilation grid
  • Refrigeration unit without side vents
  • Class III (FL) according to DIN 12876-1
  • Space-saving cooling coil design yields more usable space in the bath tank

Specifications

Capacity (Metric) 3 to 4 L
Communications USB
Cooling Capacity 0.22kW at 20°C
Flow Rate 15 L/min.
Pump Type Immersion Pump
Temperature Range -20°C to +150°C
Type Circulator
Electrical Requirements 230 V 50 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.