missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Julabo™ CORIO CD-449F Refrigerated/Heating Circulator with Natural Refrigerant
Description
- CORIO™ CD refrigerated/heating circulators are suitable for temperature applications with cirulation to an external apparatus or immersing a device in the bath tank
- CORIO™ CD circulator incoporates easy change-over for control of fluid circulation internally or externally
Specifications
Specifications
| Capacity (Metric) | 21 to 30 L |
| Certifications/Compliance | CE |
| Communications | USB |
| Cooling Capacity | 440 W |
| Flow Rate | 15 L/min. |
| Pump Type | Centrifugal |
| Temperature Range | -32°C to +150°C |
| Type | Circulator |
| Electrical Requirements | 230 V, 50 Hz |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?