missing translation for 'onlineSavingsMsg'
Learn More

JULABO CORIO CD Refrigerated/Heating Circulators

Product Code. 17784169
Change view
Click to view available options
Refrigerant:
R290
R449A
Model:
CD-310F
CD-450F
Features:
Eco-friendly Natural Refrigerant
Synthetic Refrigerant
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Refrigerant Model Features unitSize
17784169 R449A CD-450F Synthetic Refrigerant Each
17754169 R290 CD-310F Eco-friendly Natural Refrigerant Each
17764169 R449A CD-310F Synthetic Refrigerant Each
17774169 R290 CD-450F Eco-friendly Natural Refrigerant Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17784169 Supplier JULABO Supplier No. 9012714.S1
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for all standard tasks and routine work in laboratories and industry.

  • Models for internal and external applications
  • Bright, white, easy to read display
  • Very quiet Easy pump change-over between internal and external circulation
  • External pump connections USB connection
  • Removable ventilation grid
  • Refrigeration unit without side vents
  • Class III (FL) according to DIN 12876-1

Specifications

Capacity (Metric) 3 to 4 L
Certifications/Compliance CE
Communications USB
Cooling Capacity 450 W
Flow Rate 15 L/min.
Pump Type Centrifugal
Temperature Range -30°C to +150°C
Type Circulator
Features Synthetic Refrigerant
Model CD-450F
Refrigerant R449A
Dimensions (L x W x H) 15.7 x 9.1 x 25.6 in.
Electrical Requirements 230 V / 50 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.