missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JULABO™ CORIO™ CP-201F Refrigerated/Heating Circulator
Click to view available options
Capacity (Metric):
3 to 4 L
Unit Size:
Each
Description
- Models for internal and external applications
- Bright, white, easy to read display
- Very quiet
- Easy switching between internal and external circulation
- External pump connections
- Powerful and infinitely adjustable pressure pump
- USB connection
- RS232 interface for online communication
- Space-saving cooling coil design yields more usable space in the bath tank
- Bath lid and drain tap included
- Removable ventilation grid
- Refrigeration unit without side vents
- Class III (FL) according to DIN 12876-1
Specifications
Specifications
| Ambient Temperature | 5 to 40°C |
| Controller Type | PID1 |
| Capacity (Metric) | 3 to 4 L |
| Cooling Capacity | 0.2 kW at 20°C |
| Flow Rate | 8 to 27 L/min. |
| Temperature Range | -20°C to +200°C |
| Display | LED |
| External Circulation | Yes |
| Heating Capacity | 2 kW |
| Includes | 2 Barbed fittings for tubing 8 and 12 mm ID. (Pump connections M16x1 male) |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction