missing translation for 'onlineSavingsMsg'
Learn More

Julabo™ CORIO CP-449F Refrigerated/Heating Circulator with Natural Refrigerant

Product Code. 17883036
Change view
Click to view available options
Capacity (Metric):
21 to 30 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
17883036 21 to 30 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17883036 Supplier Julabo™ Supplier No. 9013716.N1
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
 Restricted Item
Estimated Shipment: 18-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Refrigerated and heating circulators from the CORIO CP range are suitable for applications with a temperature range up to +200°C. The enhanced pump performance ensures they are suitable for easy temperature control tasks in combination with external applications.

  • Suitable for applications with a temperature range up to +200°C
  • Enhanced pump performance ensures suitablity for easy temperature control tasks in combination with external applications
  • Exceptionally large bath volume makes the unit ideal for precisely tempering larger or a variety of different samples in the bath

Specifications

Capacity (Metric) 21 to 30 L
Certifications/Compliance CE
Communications USB, RS232
Cooling Capacity 440 W
Flow Rate 8 to 27 L/min.
Pump Type Centrifugal
Temperature Range -32°C to +200°C
Type Circulator
Electrical Requirements 230 V, 50 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.