missing translation for 'onlineSavingsMsg'
Learn More

JULABO CORIO CP-800F Refrigerated/Heating Circulator with Natural Refrigerants

Product Code. 17947821
Change view
Click to view available options
Capacity (Metric):
5 to 7.5 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
17947821 5 to 7.5 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17947821 Supplier JULABO Supplier No. 9013715.N1
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
 Restricted Item
Estimated Shipment: 23-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Refrigerated circulators from the CORIO CP range are suitable for applications with a temperature range up to +200°C. The enhanced pump performance ensures they are suitable for easy temperature control tasks in combination with external applications.

  • The optimized design of the bath tank and cooling coil makes the bath more spacious and user-friendly for the operator.
  • Ventilation slots and connections are located on the front and rear, allowing several units to be placed next to each other in order to save space.
  • Models for internal and external applications
  • Bright, white, easy to read display
  • Very quiet
  • Powerful and infinitely adjustable pressure pump
  • USB connection
  • RS232 interface for online communication
  • Bath lid and drain tap included
  • Removable ventilation grid
  • Refrigeration unit without side vents
  • Class III (FL) according to DIN 12876-1
  • Easy switching between internal and external circulation
  • Integrated pump connection M16×1
  • Space-saving cooling coil design yields more usable space in the bath tank
  • Early warning system for low liquid level

Specifications

Capacity (Metric) 5 to 7.5 L
Communications RS232,USB
Cooling Capacity 0.84kW at 20°C
Flow Rate 8 to 27 L/min.
Pump Type Immersion Pump
Temperature Range -40°C to +200°C
Type Circulator
Electrical Requirements 200/230 V 50/60 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.