missing translation for 'onlineSavingsMsg'
Learn More

JULABO™ CORIO™ Refrigerated/Heating Circulator

Product Code. 15410592
Change view
Click to view available options
Dimensions (L x W x H):
39 x 23 x 65 cm
41 x 44 x 41 cm
42 x 24 x 66 cm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Unit Size
15410592 39 x 23 x 65 cm Each
15420592 41 x 44 x 41 cm Each
15430592 42 x 24 x 66 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15410592 Supplier JULABO™ Supplier No. 9012701

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Quiet refrigerated/heating circulator with a great price-to-performance ratio. Ideal for all standard tasks in laboratories and industry.

  • Models for internal and external applications
  • Bright, white, easy to read display
  • Very quiet
  • Easy pump change-over (internal and external circulation)
  • External pump connections (M16x1)
  • USB connection
  • Space-saving cooling coil design yields more usable space in the bath tank
  • Bath lid and drain tap included
  • Removable ventilation grid
  • Refrigeration unit without side vents
  • Class III (FL) according to DIN 12876-1

Specifications

Ambient Temperature 5 to 40 °C
Description Refrigerated - Heating Circulator
Capacity (Metric) 3 to 4 L
Cooling Capacity 0.22 kW at 20°C
Flow Rate 15 L/min.
Temperature Range -20°C to +150°C
Display LED
Heating Capacity 2 kW
Includes 2 each barbed fitting for tubing 8 and 12 mm inner dia. (pump connections M16x1 male)
Material Stainless Steel
Max. Pressure 0.35 bar
Model CORIO CD-200F
Temperature Stability ±0.03°C
Dimensions (L x W x H) 39 x 23 x 65 cm
Weight (English) 57.4 lb.
Weight (Metric) 26 kg
Wattage 1 kW
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.