missing translation for 'onlineSavingsMsg'
Learn More

Slice™ Corner-Stripping Blades

Product Code. 16413629
Change view
Click to view available options
Color:
White
Unit Size:
Pack of 4
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
16413629 White Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 16413629 Supplier Slice™ Supplier No. 10532
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Finger-friendly™ blade cuts materials effectively and is safe to touch

  • Compatible with Slice craft knives, scalpel, and Precision Knife
  • Compatible handles: 10548, 10589, 10580, 10568
  • Safer than traditional blades
  • Finger-friendly™ edge cuts materials effectively
  • Lasts up to 11.2x longer than steel blades
  • Fewer blade changes = fewer injuries
  • Reduces injuries, lowers costs
  • Non-sparking, non-conductive, non-magnetic
  • Chemically inert, never rusts
  • Oil and lubricant free
  • Does not require sharps box disposal
  • 100% recyclable
  • Blade is safe up to 1600°C
  • Pointed tip initiates cut with difficult-to-penetrate materials
  • Center point reaches corners for easy cutting and trimming
  • 4 single-edge blades per pack

Specifications

For Use With (Equipment) Papers, Bags, Boxes, Tubes
Length (English) 1.29 in.
Length (Metric) 32.8 mm
Material Zirconium Oxide
Color White
For Use With (Application) Safety Cutting
Includes 4 single-edge blades per pack
No. per Pack 4 Pk.
Weight (English) 0.03 oz.
Weight (Metric) 0.75 g
Width (English) 0.24 in.
Width (Metric) 6.15 mm
Product Type Corner Stripping
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.