missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- The Corning disposable spinner flask system comes ready-to-use with a paddle and integrated magnet, reducing the need for time-consuming assembly, cleaning, or reassembly.
- Molded from virgin polystyrene and sterile, each spinner flask system assures a clean sterile unit. No more concerns with detergent residues or contamination.
- The paddle size and height are optimized for each vessel size. A unique integrated magnet provides smooth, even rotation at required speeds on slow-speed stirrers. Heat build-up in the vessel is reduced by means of a specially designed flange that raises the vessel off the stir-plate surface (125 mL and 500 mL flasks only).
Retrofit kits are available for converting older reusable spinner flasks to fit newer dual-bearing impellers.
Specifications
Specifications
| Capacity (English) | 0.79 gal. |
| Closure Color | Orange |
| Closure Material | HDPE |
| Diameter (English) Outer | 7.4 in. |
| Diameter (Metric) Closure | 54 mm |
| Diameter (Metric) Inner Side Arm | 3.9 cm |
| Diameter (Metric) Inner Tubing | 39 mm |
| Diameter (Metric) Side Arm Cap | 5.4 cm |
| Capacity (Metric) | 3 L |
| Material | Polystyrene |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?

