missing translation for 'onlineSavingsMsg'
Learn More

Corning™ 1L and 3L Disposable Plastic Spinner Flasks
BIOPHARMA

Product Code. 10452425 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
1 L
3 L
Closure Type:
Screw Cap
Vented
Unit Size:
Pack of 4
Pack of 6
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Type Unit Size
10452425 1 L Screw Cap Pack of 6
10337203 3 L Screw Cap Pack of 4
11309474 1 L Vented Pack of 6
11319474 3 L Vented Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10452425 Supplier Corning™ Supplier No. 3561
  • ONLINE EXCLUSIVE PRICE
    1540.00 €
    1384.86 € / Pack of 6
    Save 155.14 €
    10% Off
Estimated Shipment: 08-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ready-to-use system comes with paddle and integrated magnet, eliminating the need for time-consuming assembly or cleaning and reassembly

  • The Corning disposable spinner flask system comes ready-to-use with a paddle and integrated magnet, reducing the need for time-consuming assembly, cleaning, or reassembly.
  • Molded from virgin polystyrene and sterile, each spinner flask system assures a clean sterile unit. No more concerns with detergent residues or contamination.
  • The paddle size and height are optimized for each vessel size. A unique integrated magnet provides smooth, even rotation at required speeds on slow-speed stirrers. Heat build-up in the vessel is reduced by means of a specially designed flange that raises the vessel off the stir-plate surface (125 mL and 500 mL flasks only).

 


Retrofit kits are available for converting older reusable spinner flasks to fit newer dual-bearing impellers.

 

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 0.26 gal.
Closure Color Orange
Closure Material HDPE
Diameter (English) Outer 5.3 in.
Diameter (Metric) Closure 38.8 mm
Diameter (Metric) Inner Side Arm 3.9 cm
Diameter (Metric) Inner Tubing 39 mm
Diameter (Metric) Side Arm Cap 5.4 cm
Capacity (Metric) 1 L
Material Polystyrene
For Use With (Equipment) Corning Microcarriers
Height (English) 9.6 in.
Height (Metric) 24.5 cm
Includes Flask Body, Paddle, Shaft, Screw Cap
Neck Style Screw
No. per Case 6/Cs.
No. per Pack 1/Pk.
Product Type Disposable Spinner Flask
Side Arm Angle 45°
Side Arm Openings 2
Thread Size GL 45
Width (Metric) 137 mm
Autoclavable Not Autoclavable
Disposable Single-use
Mouth Style Wide
Sterility Sterile
Closure Type Screw Cap
Diameter (Metric) Outer 137 mm
Closure Size 38.8 mm (approx.)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.