missing translation for 'onlineSavingsMsg'
Learn More

Corning™ 8L Reusable Glass Spinner Flask With 100mm Flat Center Cap and 4 Vertical Sidearms

Product Code. 10427681 Shop All Corning Products
Click to view available options
:
8 L; 100 mm
This item is not returnable. View return policy

Product Code. 10427681

Brand: Corning™ 45108L

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Stretch impeller design ensures optimal stirring

  • Can be used with direct drive motor or magnetically driven paddle assembly
  • Side baffles enhance aeration and agitation of flask contents
  • Proprietary “stretch” impeller design ensures optimal stirring
  • 4, 45mm vertical sidearms permit use with sidearm probes and fittings
  • Vessels are borosilicate glass. Other parts are made of materials that can be cleaned and sterilized to minimize the risk of cytotoxicity.
  • Consistent height to width ratios for greater predictability in scale up across the full range of vessel sizes

 


Spare parts for sidearm fittings, see Cat. Nos. 1395-32LTC, 1395-45LTC, 1395-LTR, and 1395LTMC

 

TRUSTED_SUSTAINABILITY

Specifications

Closure Color Orange
Closure Material Polypropylene
Diameter (English) Outer 9.2 in.
Diameter (Metric) Center Cap 10 cm
Diameter (Metric) Center Neck 100 mm
Diameter (Metric) Inner Side Arm 2.9 cm
Diameter (Metric) Outer Neck 10 cm
Diameter (Metric) Side Arm Cap 4.5 cm
Capacity (Metric) 8 L
Material Borosilicate Glass
For Use With (Equipment) Direct drive motor or magnetically driven paddle assembly
Height (English) 17.3 in.
Height (Metric) 44 cm
Includes Center cap and 4 vertical side arms
Neck Style Vertical
No. per Case 1/Cs.
No. per Pack 1/Pk.
Side Arm Angle Vertical
Side Arm Openings 4
Sterility Non-sterile
Closure Type Screw Cap
Diameter (Metric) Outer 234 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.