missing translation for 'onlineSavingsMsg'
Learn More

Corning™ BioCoat™ Matrigel™ Invasion Chamber: With GFR Matrigel Matrix

Product Code. 11573570
Change view
Click to view available options
Pore Size:
8 μm
Unit Size:
Pack of 24
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size Unit Size
11573570 8 μm Pack of 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11573570 Supplier Corning™ Supplier No. 354483
  • ONLINE EXCLUSIVE PRICE
    705.00 €
    666.09 € / Pack of 24
    Save 38.91 €
    5% Off
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provide rapid and reproducible quantification of cell invasion in vitro

Corning BioCoat cell culture inserts are pre-coated with extracellular matrix proteins for applications requiring a protein-coated cell surface, such as cell adhesion, growth, invasion, migration and/or differentiation.

Coatings include Corning Matrigel™ matrix, Fibronectin, Collagen, and Laminin.

TRUSTED_SUSTAINABILITY

Specifications

Culture Area 0.3 cm2
Material PET
Pore Size 8 μm
Type Plate
For Use With (Application) Studies in which minimal interference by growth factors is desirable
Quantity 2
No. per Pack 12/Pk.
No. per Case 24/Cs.
Surface Coating Matrigel™ Matrix
Inserts per Plate 12
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.