missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ BioCoat™ Poly-D-Lysine Culture Dish

Click to view available options
Diameter (Metric):
35 mm
60 mm
100 mm
150 mm
Quantity:
10/cs.
100/cs.
20/cs.
40/cs.
5/cs.
Unit Size:
Pack of 10
Pack of 100
Pack of 20
Pack of 40
Pack of 5
Description
- All lots tested and found negative for bacteria and fungi
- Cellware is tested for the ability to promote firm attachment of rat cerebellar granule cells
- Coated with 0.2 micron filtered PDL in a cleanroom
Order Info
Bulk quantities available; please contact your Customer Service Representative.
Specifications
Specifications
| Closure Color | Clear |
| Closure Included | Closure Included |
| Closure Material | Polystyrene |
| Bottom Shape | Round |
| Color | Clear |
| Culture Area | 151.9 sq. cm |
| Gridded | Gridded |
| Material | Polystyrene |
| Shape | Round |
| Surface Treatment | Poly-D-Lysine |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering