missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Cell Culture Flask with Bar Code
Features nonrepeating bar code for use in automation
Brand: Corning™ 431306
Code : 66
Additional Details : Weight : 0.12915kg
Description
(This is the suggested replacement for 353118)
- 175cm² available growth area
- Manufactured from optically clear virgin polystyrene
- Treated for optimal cell attachment
- Printed with lot numbers for ease in traceability
- 100% integrity tested
- Sterilized by gamma irradiation
- Nonpyrogenic
Specifications
Yes | |
Orange | |
750 mL | |
For optimal cell attachment and growth | |
Angled | |
7/Pk. | |
TC-Treated | |
Sterile | |
Vented |
25.3 oz. | |
HDPE | |
Polystyrene | |
Lot numbers for ease in traceability | |
84/Cs. | |
Rectangular | |
Yes | |
Rectangular |