missing translation for 'onlineSavingsMsg'
Learn More

Corning™ 10% SDS (Sodium Dodecyl Sulfate)
BIOPHARMA

Product Code. 15323721
Change view
Click to view available options
Quantity:
100 mL
Unit Size:
100mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
15323721 100 mL 100mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15323721 Supplier Corning™ Supplier No. 46040CI
  • ONLINE EXCLUSIVE PRICE
    63.90 €
    57.07 € / 100mL
    Save 6.83 €
    10% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Powerful protein denaturant produced under highest industry standards

  • Anionic wetting agent for both acid and alkaline solutions
  • For protein and lipid solubilization in SDS-PAGE protein analysis and nucleic acid purification
  • Prepared in 18 megaohm water and is 0.2μm filtered

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage 15° to 30°C
Form Liquid
Formulation 10% solution is prepared in 18megaohm Water and is 0.2μm filtered
Quantity 100 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.