missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Cell Culture Media: Cell Culture Supplements
BIOPHARMA

Product Code. 15313721
Change view
Click to view available options
pH:
5.2 to 0.1
Unit Size:
100mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. pH Unit Size
15313721 5.2 to 0.1 100mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15313721 Supplier Corning™ Supplier No. 46033CI
 Restricted Item
Estimated Shipment: 23-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Used as a nutrient source in cell culture media. Cell Culture Media: Cell Culture Supplements are produced under the highest industry standards to ensure superior results.

  • Certificate of Analysis available
TRUSTED_SUSTAINABILITY

Specifications

Content And Storage 15° to 30°C
Product Type Sodium Acetate
Sterility Sterile-filtered
pH 5.2 to 0.1
Quantity 100 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.