Learn More
Corning™ L-glutamine Solution
Essential amino acid and a key component of culture media
Brand: Corning™ 25-005-CI
Code : NEW
Additional Details : Weight : 0.90000kg
Description
L-glutamine is an essential amino acid and a key component of culture media, serving as a major energy source for propagating cells. It is very stable as a dry powder and as a frozen solution but degrades rapidly in liquid media or stock solutions, producing toxic compounds. Optimal cell performance usually requires supplementation of the media with L-glutamine prior to use. This formulation is prepared in cell culture grade water.
- Complete Certificate of Analysis available for each production lot, along with full formulation information
- Produced under the highest industry standards to ensure superior results
Specifications
-25° to -15°C | |
L-Glutamine | |
Plastic Bottle | |
6 x 100 mL |
Liquid | |
Sterile-filtered | |
5.5 ±0.5 |