missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Trace Elements
BIOPHARMA

Product Code. 15343641
Change view
Click to view available options
Description:
Trace Elements A
Trace Elements B
Trace Elements C
Unit Size:
100mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Description Unit Size
15343641 Trace Elements B 100mL
15333641 Trace Elements A 100mL
15353641 Trace Elements C 100mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15343641 Supplier Corning™ Supplier No. 25022CI
  • ONLINE EXCLUSIVE PRICE
    67.64 €
    60.98 € / 100mL
    Save 6.66 €
    9% Off
 Restricted Item
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

For Research applications

cellgro incorporates many principles developed by the pharmaceutical industry including the use of WFI quality water, raw material testing, in-process monitoring, and finished product testing.

  • Trace Elements A includes Cupric Sulfate, Ferric Citrate, Sodium Selenite, and Zinc Sulfate
  • Trace Elements B includes Ammonium Molybdate, Ammonium Vanadate, Manganese Sulfate, Nickel Sulfate, Sodium Silicate, Stannous Chloride and Hydrochloric Acid
  • Trace Elements C includes Aluminum Chloride, Barium Acetate, Cadmium Chloride, Chromic Chloride, Cobalt Dichloride, Germanium Dioxide, Potassium Bromide, Potassium Iodide, Rubidium Chloride, Silver Nitrate, Sodium Fluoride, and Zirconyl Chloride

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage 2° to 8°C
Description Trace Elements B
Form Liquid
Product Type Trace Element
Sterility Sterile-filtered
Format Plastic Bottle
Quantity 100 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.