missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Class A Reusable PMP Volumetric Flasks with Tapered PP Stopper

Product Code. 11397871 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1 L
Unit Size:
Pack of 3
Pack of 4
Pack of 5
Pack of 6
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
11397871 500 mL Pack of 4
11367871 25 mL Pack of 6
11387871 50 mL Pack of 6
11337871 10 mL Pack of 6
11377871 250 mL Pack of 5
11347871 100 mL Pack of 6
11357871 1 L Pack of 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 11397871 Supplier Corning™ Supplier No. 5640P500
  • ONLINE EXCLUSIVE PRICE
    207.00 €
    193.34 € / Pack of 4
    Save 13.66 €
    6% Off
Estimated Shipment: 08-12-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Autoclaved to 121°C

Translucent flask is supplied with tapered polypropylene stopper with an individually calibrated ­graduation line. The product is manufactured to Class A tolerances as defined by ISO 1042. They are supplied with an imprinted lot number and certificate. These flasks may be autoclaved to 121°C without affecting the graduation tolerance. Recommended routine cleaning up to 60°C will preserve graduation markings. Height dimension is for flask only, without stopper.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 16.9 oz.
Closure Material Polypropylene
Color Translucent
Description Individually calibrated graduation line
Diameter (English) Outer 4 in.
Capacity (Metric) 500 mL
Material PMP
Height (English) 10.2 in.
Height (Metric) 26 cm
Includes Imprinted lot number and certificate
No. per Case 4/Cs.
No. per Pack 1/Pk.
Standard Taper Joint 19/26
Temperature Range (English) 140°F
Temperature Range (Metric) 60°C
Tolerance 0.25 mL
Autoclavable Autoclavable
Disposable Reusable
Diameter (Metric) Outer 104 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.