missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Class B Reusable Polypropylene Volumetric Flasks with Tapered PP Stopper
Shop All Corning Products
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1 L
Unit Size:
Pack of 3
Pack of 4
Pack of 5
Pack of 6
Description
Supplied with tapered polypropylene stopper with an individually calibrated graduation line
Translucent flask is supplied with tapered polypropylene stopper with an individually calibrated graduation line. The product is manufactured to Class B tolerances as defined by ISO 1042. Exposure to temperatures above 60°C may affect accuracy. Recommended routine cleaning up to 60°C will preserve graduations. Height dimension is for flask only, without stopper.
Specifications
Specifications
| Capacity (English) | 8.45 oz. |
| Closure Material | Polypropylene |
| Color | Translucent |
| Description | Individually calibrated graduation line |
| Diameter (English) Outer | 3.3 in. |
| Capacity (Metric) | 250 mL |
| Material | Polypropylene |
| Height (English) | 8.8 in. |
| Height (Metric) | 22.5 cm |
| Includes | Imprinted lot number and certificate |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction