missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Closed System Solutions Centrifuge Tubes
BIOPHARMAGREENER_CHOICE

Product Code. 11941961 Shop All Corning Products
Click to view available options
Capacity (Metric):
50 mL
500 mL
Color:
Clear
Natural
Includes:
Dip tube mLL and 0.2μm filter
Plug-seal cap dip tube mLL and 0.2μm filter
w/o Dip tube
Unit Size:
Each
Pack of 2
This item is not returnable. View return policy

Product Code. 11941961

Brand: Corning™ 11750

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Premium quality conical centrifuge tubes manufactured from high-quality, ultra-clear resins

Corning™ polypropylene (PP) Sterile Closed System centrifuge tubes arrive individually double bagged and pre-assembled. The caps have two ports: one port ends in a 0.2 μm filter, and the other port is chemically resistant, heat sealable flexible tubing, ending in a male Luer. Dip tubes, where available, reach all the way to the bottom of the flask for easy aseptic transfer during your liquid handling process.
These centrifuge tubes are ideal for applications requiring large volume centrifugation. Please check our Technical Information Listing for information on the physical and chemical properties of Corning plastic centrifuge tubes as well as important suggestions for safe use.
  • Support cushions (Catalog No. 431124 for 500) must be used with this product unless the centrifuge rotor has appropriate V-bottom cushions.
  • High Density Polyethylene plug seal caps
  • Maximum RCF of 6,000xg.
  • Tubes are sterile and certified nonpyrogenic
  • Extra cap is included for centrifugation
  • TRUSTED_SUSTAINABILITY

    Specifications

    Capacity (English) 0.132 gal.
    Closure Color Orange
    Closure Material HDPE
    Color Natural
    Description Max RCF: 6000x G; Top style: Threaded
    Diameter (Metric) Inner Tubing 0.3 cm
    Diameter (Metric) Outer Tubing 0.63 cm
    Capacity (Metric) 500 mL
    Material Polypropylene
    Includes Plug-seal cap dip tube mLL and 0.2μm filter
    Neck Style Short
    No. per Case 2/Cs.
    No. per Pack 1/Pk.
    Graduated No
    Sterility Sterile
    Bottom Shape Conical
    Closure Type Plug Seal
    Show More Show Less
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.