missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Disposable Spinner Flask with Top Cap and Angled Sidearms

Shop All Corning Products


Click to view available options
Capacity (Metric):
125 mL
500 mL
Unit Size:
Pack of 12
Description
- The Corning disposable spinner flask system comes ready-to-use with a paddle and integrated magnet, reducing the need for time-consuming assembly, cleaning, or reassembly.
- Molded from virgin polystyrene and sterile, each spinner flask system assures a clean sterile unit. No more concerns with detergent residues or contamination.
- The paddle size and height are optimized for each vessel size. A unique integrated magnet provides smooth, even rotation at required speeds on slow-speed stirrers. Heat build-up in the vessel is reduced by means of a specially designed flange that raises the vessel off the stir-plate surface (125 mL and 500 mL flasks only).
Retrofit kits are available for converting older reusable spinner flasks to fit newer dual-bearing impellers.
Specifikationer
Specifikationer
| Capacity (English) | 0.033 gal. |
| Closure Color | Orange |
| Closure Material | Polypropylene |
| Diameter (English) Outer | 0.74 in. |
| Diameter (Metric) Inner Side Arm | 1.88 cm |
| Diameter (Metric) Side Arm Cap | 3.2 cm |
| Capacity (Metric) | 125 mL |
| Material | Polystyrene |
| Height (English) | 5.7 in. |
| Height (Metric) | 14.5 cm |
| Visa mer |
Korrigering av produktinnehåll
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.
Produkttitel
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering