missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Disposable Spinner Flask with Top Cap and Angled Sidearms

Ready-to-use system comes with paddle and integrated magnet, eliminating the need for time-consuming assembly or cleaning and reassembly

Brand:  Corning™ 3153

Code : 67

Additional Details : Weight : 6.08000kg

 View more versions of this product

Product Code. 10586053

  • 1091.22 € / Pack of 12
Estimated Shipment: 18-09-2024
to see stock.
Add to basket

Description

Description

  • The Corning disposable spinner flask system comes ready-to-use with a paddle and integrated magnet, reducing the need for time-consuming assembly, cleaning, or reassembly.
  • Molded from virgin polystyrene and sterile, each spinner flask system assures a clean sterile unit. No more concerns with detergent residues or contamination.
  • The paddle size and height are optimized for each vessel size. A unique integrated magnet provides smooth, even rotation at required speeds on slow-speed stirrers. Heat build-up in the vessel is reduced by means of a specially designed flange that raises the vessel off the stir-plate surface (125 mL and 500 mL flasks only).

 


Retrofit kits are available for converting older reusable spinner flasks to fit newer dual-bearing impellers.

 

Specifications

Specifications

0.132 gal.
Polypropylene
3.8 cm
500 mL
8 in.
100 mm Top cap and 2 Angled side arms
1/Pk.
2
Single-use
Screw Cap
Orange
1.5 in.
4.5 cm
Polystyrene
20.3 cm
12/Cs.
45°
GL 45
Sterile
87.3 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers